PROSELECT® 14 - 10 in. Flat Head Wood Screw

PSFHWS14

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Phillips head
  • Size: 14 10 x 2 1/2 in
  • Smooth shoulder

SPECIFICATIONS

Length
2-1/2 in
Material
Steel
Screw Head
Phillips

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday