14 1/2 in. Nylon Cable Ties in Black (Pack of 100)
14 1/2 in. Nylon Cable Ties in Black (Pack of 100)
-
Pick Up: 8 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- High tensile strength
- Lock-style or reusable release style
- Fast and easy way to bundle and hold loose item
- 7-1/2" to 36" long straps are UV Rated under standard 62275
- 7-1/2 in to 36 in long straps are UV rated under standard 62275
Specifications
- ANSI:
- ANSI 62275
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 14-1/2 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Nylon
- NSF Certified:
- No
- Package Quantity:
- Pack of 100
- Tensile Strength:
- 50 lbs/inch
- UL Listed:
- UL 1565/UL 62275