PROSELECT® 14 in. Aluminum Return Grille with Horizontal Blade

PSAH45W14

Width

20 in
Starting at $63.93
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Extruded aluminum frame and blades
  • Fin spacing: 0.666"
  • Horizontal fins are permanently fixed at 45° angle

SPECIFICATIONS

Application
Commercial
Color Finish
White
Length
14 in
Material
Aluminum
Width
20 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday