14 in. Mechanical Joint Ductile Iron Retainer Gland

You last purchased this on
 
PROSELECT®

14 in. Mechanical Joint Ductile Iron Retainer Gland

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

14 in. Mechanical Joint Ductile Iron Retainer Gland

  • Fast #
  • Part #IMJG14
  • Item #3537612
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes mechanical joint gland only
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.53, ANSI C153, ANSI C104, ANSI A24.1
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-153, AWWA A-2153, AWWA C-104, AWWA A-241
Application:
Waterworks, Mechanical Joint
Clean Bagged:
No
FM Approved:
No
Fits Pipe Size:
14 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Ductile Iron
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No