PROSELECT®
14 in. Round Brown Steel Ceiling Damper
Part #PSRDR14 | Item #3679101 | Manufacturer Part #PSRDR14
$
41.35
EACH
(Pricing is for 14 in)
Diameter
Product Details
- Controls air volume evenly
- Removable knob operator for adjustment from closed to fully open
- All-steel construction
Documents
Specifications
Color Finish: Brown
Diameter: 14 in
Duct Shape: Round
Material: Steel
Type: PSRDR14