PROSELECT® 1/4 in. Toggle Bolt 10 Pack

PS00073

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Used for hanging items on hollow walls

SPECIFICATIONS

Diameter
1/4 in
Length
3 in
Material
Carbon Steel
Package Quantity
Pack of 10
Thread Length
0.25
Thread Size
20 in
Type
Toggle Bolts

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday