Residential 14 in. Ceiling Diffuser in White Steel
PSRCDW Residential 14 in. Ceiling Diffuser in White Steel
Frequently Purchased Together
Product Details
- All-steel construction
- Concentric rings deflect air stream 360°
Documents
Specifications
- Application:
- Residential
- Collection:
- PSRCDW
- Color Finish Name:
- White
- Diameter:
- 14 in
- Diffuser Size:
- 14 in
- Duct Size:
- 14 in
- GRD Deflection Type:
- 360 Degrees
- Installation Type:
- Ceiling Mount
- MA Approved -:
- No
- Material:
- Steel
- Type:
- PSRCDW14
- Vent Duct Shape:
- Round
- WaterSense Labeled:
- No