PROSELECT® 14 x 10 in. Horizontal Blade Return Grille White

PSHFSW1410

Width

10 in

$36.02

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Horizontal space bars set at 35°

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
14 in
Material
Steel
Width
10 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday