PROSELECT®

14 x 10 in. Residential 1-way Return Grille in White Aluminum

Part #PSARGW1410

GRD Deflection Type:

1-way
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features 1/2" spaced fins at 40°
  • Screws included
  • Aluminum construction

Documents

Specifications

Application: Residential

Color Finish: White

GRD Deflection Type: 1-way

Length: 14 in

Material: Aluminum

UL Listed: No

Width: 10 in