PROSELECT®

14 x 14 in. Residential 1-way Return Grille in White Steel

Part #PSRG3W1414  |  Manufacturer Part #PSRG3W1414

GRD Deflection Type:

1-way
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features 1/3" spaced fins at 20°
  • Margin turnback: 5/16"
  • All-steel construction
  • Includes screws

Documents

Specifications

Application: Residential

Color Finish: White

GRD Deflection Type: 1-way

Length: 14 in

Material: Steel

Type: PSRG3W1414

UL Listed: No

Width: 14 in