14 x 14 in. Residential Ceiling & Sidewall Register in White 4-way Steel
14 x 14 in. Residential Ceiling & Sidewall Register in White 4-way Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Insert Dimensions: 14 in. x 14 in.
- 1/2 in. spaced fins at 40 degrees
- Stamped steel sidewall or ceiling register
- Screws included
- Four-way air pattern
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- GRD Deflection Type:
- 4-way
- Length:
- 14 in
- MA Approved -:
- No
- Material:
- Steel
- WaterSense Labeled:
- No
- Width:
- 14 in