PROSELECT® 14 x 14 in. Steel Ceiling/Sidewall Register in White

PS4WWML1414

Width

14 in

$60.34

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • All-steel welded construction
  • Features 1/2" spaced fins at 40°
  • For both sidewall and ceiling applications
  • Four-way air pattern
  • Integral multi-shutter damper
  • Metal lever damper operator

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
4-way
Length
14 in
Material
Steel
Width
14 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday