14 x 20 in. Residential 1-way Return Grille in White Steel

You last purchased this on
 
PROSELECT®

PSRGW 14 x 20 in. Residential 1-way Return Grille in White Steel

  • Fast #
  • Part #PSRGW1420
  • Item #2175162
  • Manufacturer Part #PSRGW1420
3.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

PSRGW 14 x 20 in. Residential 1-way Return Grille in White Steel

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 5 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Features 1/2" spaced fins at 40°
  • Margin turnback: 5/16"
  • Stamped steel return air grille
  • Install with fins downward or upward to reduce visibility
  • Includes screws
  • Requires Certification

Specifications

Application:
Residential
Collection:
PSRGW
Color Finish Name:
White
Duct Size:
14 in x 20 in
GRD Deflection Type:
1-way
Height:
20 in
Installation Type:
Ceiling Mount, Sidewall Mount
Length:
14 in
MA Approved -:
No
Material:
Steel
Type:
PSRGW1420
UL Listed:
No
Vent Duct Shape:
Rectangular
WaterSense Labeled:
No
Width:
14 in