14 x 24 in. Commercial T-Bar Lay-In in White 1-way Steel
14 x 24 in. Commercial T-Bar Lay-In in White 1-way Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 2 PT: 80-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Steel construction with seismic/earthquake tabs
- Perforated return
- Face is hinged for quick access
Documents
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- GRD Deflection Type:
- 1-way
- Length:
- 14 in
- MA Approved -:
- No
- Material:
- Steel
- Type:
- PSPCBRST14
- WaterSense Labeled:
- No
- Width:
- 14 in