PROSELECT® 14 x 6 in. Commercial Egg Crate Louvered Diffuser

PSGDDSD14

Application

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Front blades are vertical
  • Units can be easily installed in round duct diameters 10" to 48"
  • Integral gasket seals grille tightly to duct
  • Unit includes built-in extractor for accurate balancing and uniform air flow
  • Galvanized steel double deflection

SPECIFICATIONS

Application
Commercial
Diffuser Size
14 in x 6 in
GRD Deflection Type
Egg Crate
Type
PSGDDSD14U
Width
6 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday