14 x 6 in. Commercial Ceiling & Sidewall Register in White 1-way Steel

Part #PSVOBW14U  |  Item #3925203

$ 56.85 EACH

Length:

14 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Rollformed blades
  • Individually adjustable fins on 0.666" centers
  • Opposed blade damper controls volume without altering air pattern - screwdriver operator

Documents

Specifications

Application: Commercial

Color Finish: White

GRD Deflection Type: 1-way

Length: 14 in

Material: Steel

Width: 6 in