14 x 6 in. Steel Supply Register in White

You last purchased this on
 
PROSELECT®

PSVAFW 14 x 6 in. Steel Supply Register in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

PSVAFW 14 x 6 in. Steel Supply Register in White

  • Fast #
  • Part #PSVAFW14U
  • Item #3679021
  • Manufacturer Part #PSVAFW14U
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Horizontal multi-shutter damper
  • For both sidewall and ceiling applications
  • Vertical adjustable face bars
  • Requires Certification

Documents


Specifications

Application:
Residential, Light Commercial
Collection:
PSVAFW
Color Finish Name:
White
Damper Type:
Multi-Shutter Damper
Duct Size:
14 in x 6 in
GRD Deflection Type:
Adjustable Single Deflection
Height:
6 in
Installation Type:
Ceiling Mount, Sidewall Mount
Length:
14 in
MA Approved -:
No
Material:
Steel
Type:
PSVAFW14U
Vent Duct Shape:
Rectangular
WaterSense Labeled:
No
Width:
14 in