14 x 8 in. Commercial Supply Register in White Aluminum

Part #PSAHVOBW14X  |  Item #3925363

$ 97.78 EACH

Length:

14 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Constructed with an extruded aluminum border and airfoil deflection blades
  • Opposed blade damper controls volume without altering air pattern - screwdriver operator
  • Fin spacing: 0.666"

Documents

Specifications

Application: Commercial

Color Finish: White

Length: 14 in

MA Approved: No

Material: Aluminum

WaterSense Labeled: No

Width: 8 in