14 x 8 in. Residential Ceiling & Sidewall Register in White 3-way Plastic
PSP3WW 14 x 8 in. Residential Ceiling & Sidewall Register in White 3-way Plastic
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Multi-shutter damper
- For heating or cooling applications
- Three-way air pattern
- Engineered polymer construction
Documents
Specifications
- Application:
- Residential
- Collection:
- PSP3WW
- Color Finish Name:
- White
- Damper Type:
- Multi-Shutter Damper
- Duct Size:
- 14 in x 8 in
- GRD Deflection Type:
- 3-way
- Height:
- 8 in
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Length:
- 14 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Polymer
- Type:
- PSP3WW14X
- Vent Duct Shape:
- Rectangular
- WaterSense Labeled:
- No
- Width:
- 14 in