14 x 8 in. Residential 1-way Return Grille in White Steel

Part #PSRGW14X  |  Item #2175144  |  Manufacturer Part #PSRGW14X

$ 5.21 EACH

GRD Deflection Type:

1-way
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Features 1/2" spaced fins at 40°
  • Margin turnback: 5/16"
  • All-steel construction
  • Includes screws

Specifications

Application: Residential

Color Finish: White

GRD Deflection Type: 1-way

Length: 14 in

MA Approved: No

Material: Steel

Type: PSRGW14X

UL Listed: No

WaterSense Labeled: No

Width: 8 in