14 x 8 in. Residential Ceiling & Sidewall Register in White 3-way Steel

Part #PS3WW14X  |  Item #2175157

$ 22.56 EACH
(Pricing is for 14 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Three-way air pattern
  • Features 1/2" spaced fins at 40°
  • For both sidewall and ceiling applications
  • Ideal for shallow duct installation
  • Integral multi-shutter damper
  • Steel construction
  • White

Specifications

Application: Residential

Color Finish: White

GRD Deflection Type: 3-way

Length: 14 in

MA Approved: No

Material: Steel

Type: PS3WW14X

WaterSense Labeled: No

Width: 8 in