PROSELECT® 14 x 8 in. Return Air Grill with 1/2 in. Fin in White
PSRGWX14
Width
14 inSHIPPING INFORMATION
Available for immediate shipment
SPECIFICATIONS
- Application
- Residential
- Color Finish
- White
- Length
- 8 in
- Material
- Steel
- Width
- 14 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday