15 Ft Lift Condensate Pump With Switch 115V
15 Ft Lift Condensate Pump With Switch 115V
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 120-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ABS tank, motor cover, and volute with stainless steel shaft
- Provides 1/2 gal rustproof ABS tank capacity
- Automatic snap-action safety switch
- Power cord is 6' long with 3 prong molded plug
- Rated for water temperature up to 140°F
- Thermal overload protection
- Reversible tank cover with 3 inlet drain holes for flexible installation
- Removable 3/8" (9.5mm) barbed check valve
- Shut off: 20’
Specifications
- CSA Certified:
- CSA C22.2 No. 108
- Capacity:
- 0.5 gal
- Cord Length:
- 6 ft
- Discharge:
- 3/8 in
- Material:
- Plastic
- Material Type:
- ABS
- Turn On/Turn Off Levels:
- Turn-off 15 ft
- Type:
- PSCP15WS
- UL Listed:
- Yes
- Volts:
- 115V
- WaterSense Labeled:
- No
- Watts:
- 60 W