PROSELECT® 1.5 in. Brown Sand Cloth

PS0403

Length

Starting at $5.35
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brown
  • Made with 180 grit aluminum oxide
  • Use for cleaning, polishing, and deburring copper tubing, copper pipe, fitting, plastic pipe and other soft metal products

SPECIFICATIONS

Color Finish
Brown
Length
10 yd
Material
Aluminum Oxide
Width
1-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday