PROSELECT® 1.5 in. Flexible Open Mesh Waterproof Cloth

PS0605

Length

Starting at $14.91
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flex mesh has a tough and ultra flexible small hole backing
  • Mesh size: 24
  • Open mesh cloths last longer than sand cloth
  • Super flexible
  • To clean, rinse with running water or tap on a hard surface
  • Waterproof
  • With 180 grit aluminum oxide

SPECIFICATIONS

Length
5 yd
Material
Aluminum Oxide
Mesh Size
24
Width
1-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday