PROSELECT® 16 in. Steel Fixed Bar Filter Grille in White

PSFBFGW16

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3/4" spaced fins set at 35°
  • Flush, removable face, concealed latches and hinges
  • Steel construction

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
16 in
Material
Steel
Width
25 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday