PROSELECT® 16 in. Steel Supply Register in White

PSVAFW16

Width

Starting at $43.4
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Horizontal multi-shutter damper
  • Vertical adjustable face bars

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
16 in
Material
Steel
Width
12 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday