16 x 1-1/4 x 3/8 in. Grade 2 Zinc-Plated Hex Head Cap Screw

Part #PS000441EA  |  Item #4637557

$ 0.23 EACH
(Pricing is for 1-1/4 in)

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 3/8 in

Grade: 2

Length: 1-1/4 in

Material: Zinc Plated

Screw Head: Hex Head

Thread Length: 1.25

Thread Size: 3/8 in

Type: PS000441EA