16 x 16 in. Residential Ceiling & Sidewall Register in White 1-way Aluminum

You last purchased this on
 
PROSELECT®

PSAASW 16 x 16 in. Residential Ceiling & Sidewall Register in White 1-way Aluminum

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

PSAASW 16 x 16 in. Residential Ceiling & Sidewall Register in White 1-way Aluminum

  • Fast #
  • Part #PSAASW1616
  • Item #3925237
  • Manufacturer Part #PSAASW1616
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Stamped face margins
  • Multi-shutter damper
  • Adjustable straight fins
  • For both sidewall and ceiling applications
  • Aluminum construction
  • Requires Certification

Documents


Specifications

Application:
Residential, Light Commercial
Collection:
PSAASW
Color Finish Name:
White
Damper Type:
Multi-Shutter Damper
Duct Size:
16 in x 16 in
GRD Deflection Type:
Adjustable Single Deflection
Height:
16 in
Installation Type:
Ceiling Mount, Sidewall Mount
Length:
16 in
MA Approved -:
No
Material:
Aluminum
Type:
PSAASW1616
Vent Duct Shape:
Square
WaterSense Labeled:
No
Width:
16 in