PROSELECT® 16 x 16 in. White RG3 Return Air Grille 1/3 in. Fin

PSRG3W1616

Color Finish

(Pricing is for White)

$18.18

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • All-steel construction
  • Features 1/3" spaced fins at 20°
  • Includes screws
  • Margin turnback: 5/16"

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
16 in
Material
Steel
Width
16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday