PROSELECT®
16 x 24 in. Commercial T-Bar Lay-In in White 1-way Steel
Part #PSPCBRST16 | Item #3876576
$
57.11
EACH
Length
Product Details
- Face is hinged for quick access
- Steel construction with seismic/earthquake tabs
- Perforated return
Documents
Specifications
Application: Commercial
Color Finish: White
GRD Deflection Type: 1-way
Length: 16 in
Material: Steel
Neck Size: 16 in
Type: PSPCBRST16
Width: 16 in