PROSELECT® 16 x 3/4 in. Aluminum Anode Rod

PSW12103

Length

16 in

$55.56

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Provides additional protection for water heaters against rust and corrosion for a longer tank life
  • Use KA-90 rods for smelly water applications

SPECIFICATIONS

End Connection 1
NPT
Length
16 in
Material
Zinc
Supply Pipe Connection
3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday