PROSELECT®

16 x 4 in. Residential Ceiling & Sidewall Register in White 1-way Aluminum

Part #PSAASW16P  |  Manufacturer Part #PSAASW16P

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjustable straight fins
  • Stamped face margins
  • Multi-shutter damper
  • Aluminum construction

Documents

Specifications

Application: Residential

Color Finish: White

GRD Deflection Type: 1-way

Length: 16 in

Material: Aluminum

Width: 4 in