16 x 6 in. Commercial Ceiling & Sidewall Register in White Steel

Part #PSVOBW16U  |  Item #4195962

$ 31.26 EACH

Length:

16 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Rollformed blades
  • Individually adjustable fins on 0.666" centers
  • Opposed blade damper controls volume without altering air pattern - screwdriver operator

Documents

Specifications

Application: Commercial

Color Finish: White

Length: 16 in

Material: Steel

Width: 6 in