PROSELECT®
16 x 8 in. Commercial Ceiling & Sidewall Register in White Steel
Part #PSVOBW16X | Item #3925227
$
42.26
EACH
Length:
16 inProduct Details
- Rollformed blades
- Individually adjustable fins on 0.666" centers
- Opposed blade damper controls volume without altering air pattern - screwdriver operator
Documents
Specifications
Application: Commercial
Color Finish: White
Length: 16 in
Material: Steel
Width: 8 in