16 x 9 in. Cast Iron Valve Box Top
16 x 9 in. Cast Iron Valve Box Top
Frequently Purchased Together
Product Details
- Used for 4 in to 12 in valves
- 5-1/4 in Shaft
- 2 mm thickness
- Not traffic rated
Documents
Recommended Accessories
Specifications
- ASTM:
- ASTM A-48 Grade 30B
- AWWA:
- AWWA C-104
- Coating:
- Asphaltic Varnish
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 9 in
- Diameter - Inside 1:
- 7-3/8 in
- Diameter - Inside 2:
- 6-3/4 in
- Height:
- 16 in
- IAPMO Listed -:
- No
- Material:
- Cast Iron
- Product Type:
- Valve Box Top
- WaterSense Labeled:
- No