1.72 A Temperature Control Natural Shank

You last purchased this on
 
PROSELECT®

1.72 A Temperature Control Natural Shank

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

1.72 A Temperature Control Natural Shank

  • Fast #
  • Part #PSW12403
  • Item #3922161
  • Manufacturer Part #100109725
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Residential gas control valve
  • Factory Authorized Parts
  • Requires Certification

Documents


Specifications

AMP:
1.72
Application:
Residential
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fuel Type:
Natural Gas
MA Approved -:
No
Origin:
Global
Power Source:
Gas
Product Type:
Gas Control Valve
Shank Size:
1-18/25 in
Smart Home Enabled:
No
Supply Pipe Connection Size:
1/2 in
Valve Type:
Gas Valve
WaterSense Labeled:
No