0 items

PROSELECT® 1/2 in. Gas PTFE Pipe Thread Tape

PSGTTD520

Length

Starting at $3.44
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adaptable in some cases for application on pipe used with devices handling propane, butane, or natural gas at a pressure not over 300 psi (2070kPa)
  • Conforms to: MIL Spec T-27730A, CSA - 232943 and ANSI - AS112.18.1M
  • Construction: 100% PTFE
  • Density: 1.2 g/cm3
  • Intended for application to male threads of metal pipe not exceeding 1-1/2"
  • Used primarily in assemblies handling gasoline, naphtha, benzene, kerosene and petroleum oils to make joints tight against leakage
  • Yellow
  • Yellow gas

SPECIFICATIONS

ANSI Specifications
ANSI AS112.18.1M
Color Finish
Yellow
Length
520 in
Material
PTFE
Material Type
PTFE
UL Listed
No
Width
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday