1/2 x 13 in. Thread Plain Heavy Hex Nut
1/2 x 13 in. Thread Plain Heavy Hex Nut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Steel construction
- 120000 psi proof load stress
Specifications
- ANSI:
- ANSI B18.2.2
- ASTM:
- ASTM A-563
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Plain
- Diameter - Inside 1:
- 1/2 in
- Grade:
- 2
- Material:
- Steel
- Product Type:
- Heavy
- Thread Length:
- 13