0 items

PROSELECT® 1/4 - 20 in. Zinc Hex Head Cap Screw

PSHHCSB

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Factory head marking
  • Fully threaded
  • Grade 2
  • Meets SAE J429 specification
  • Zinc plated, low carbon steel construction

SPECIFICATIONS

Length
1 in
Material
Carbon Steel
Screw Head
Hex Head

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday