0 items

PROSELECT® 1/4 in. Heavy Hex Zinc Nut 100 Pack

PS000335

Inside Diameter

1/4 in

$5.99

per PACK
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-1941
Grade
A
Inside Diameter
1/4 in
Material
Carbon Steel
Package Quantity
Pack of 100
Thread Size
20 mm
Type
Heavy Hex Nut

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday