10 x 6 in. Residential 1-way Return Grille in White Steel

You last purchased this on
 
PROSELECT®

PSRG3W 10 x 6 in. Residential 1-way Return Grille in White Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

PSRG3W 10 x 6 in. Residential 1-way Return Grille in White Steel

  • Fast #
  • Part #PSRG3W10U
  • Item #3317146
  • Manufacturer Part #7131006WH
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Features 1/3" spaced fins at 20°
  • Margin turnback: 5/16"
  • Stamped steel return air grille
  • Install with fins downward or upward to reduce visibility
  • Includes screws
  • Requires Certification

Specifications

Application:
Residential
Collection:
PSRG3W
Color Finish Name:
White
Duct Size:
10 in x 6 in
GRD Deflection Type:
1-way
Height:
6 in
Installation Type:
Ceiling Mount, Sidewall Mount
Length:
10 in
MA Approved -:
No
Material:
Steel
Type:
PSRG3W10U
UL Listed:
No
Vent Duct Shape:
Rectangular
WaterSense Labeled:
No
Width:
10 in