0 items

PROSELECT® ProSelect™ 11mm Wood Screw 50 Pack

PS0009

Length

Starting at $3.39
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Counter sunk head

SPECIFICATIONS

Collection
ProSelect™
Drive Type
Phillips
Length
1-1/2 in
Material
Carbon Steel
Package Quantity
Pack of 50
Screw Head
Phillips
Size
12
Thread Length
1
Thread Size
11 in
Type
Wood Screws

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday