0 items

PROSELECT® 12 in. Aluminum Supply Register in White

PSAHVOBW12

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Constructed with an extruded aluminum border and airfoil deflection blades
  • Fin spacing: 0.666"
  • Opposed blade damper controls volume without altering air pattern - screwdriver operator

SPECIFICATIONS

Application
Commercial
Color Finish
White
Length
12 in
Material
Aluminum
Width
4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday