0 items

PROSELECT® 12 in. Flat Head Wood Screw

PSFHWS12

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Phillips head
  • Size: 12 11 x 1 1/2 in
  • Smooth shoulder

SPECIFICATIONS

Length
1-1/2 in
Material
Steel
Screw Head
Phillips

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday