0 items

PROSELECT® 18 x 1 x 5/16 in. Grade 2 Zinc-Plated Hex Head Cap Screw 100-Pack

PS000427

Thread Length

1

$17.82

per PACK
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Low carbon steel construction
  • Zinc plated

SPECIFICATIONS

Length
18 in
Material
Zinc Plated
Package Quantity
100
Thread Length
1
Thread Size
5/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday