0 items

PROSELECT® 24 in. Roll Groove Return Air Grill with 1/2 in. Fin in White

PSRGW24

Width

Starting at $15.66
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
24 in
Material
Steel
Width
20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday