0 items

PROSELECT® 24 x 30 x 2 in. Equipment Pad

PSCPE24302

Height

2 in

$38.69

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • For indoor and outdoor use
  • Injection molded
  • Uses stabilization pads, flanges and support ribs

SPECIFICATIONS

Color Finish
Grey
Height
2 in
Length
24 in
Material
Plastic
Material Type
Polypropylene
Width
30 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday