0 items

PROSELECT® 240 V 5500 W 1-3/8 Ultra Low Watt Density Screw Element

PSW12324

Volts

240V
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Best when water has high mineral content
  • Connection type: Screw in
  • Genuine Armalloy Ripple Fold-back design
  • Includes gasket
  • Lifetime warranty (check with local Ferguson Outlet for specific details)
  • Minimum tank diameter: 15"
  • Optional accessories: Adapter kit: PSW12317
  • Ultra Low Watt Density
  • Volts: 240 VAC

SPECIFICATIONS

End Connection 1
NPSM
Material
Nickel Alloy
Volts
240V
Watts
5500

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday