3/4 in. Plain Steel Flat Washer
3/4 in. Plain Steel Flat Washer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ASME Standard B18.22.1
- Bolt Size: 3/4 in
- For sheet metal, plumbing electrical and construction work
Specifications
- ASME:
- ASME B18.21.1
- Diameter - Inside 1:
- 3/4 in
- Material:
- Steel
- Product Type:
- Flat